References
Roebuck:886453
Rubix:222A5086
EAN:3660338398797

Documents
Product details : ROEBUCK 886453 CERAMIC FILE BELT 13 X 454 MM G80
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
| Length | 457 mm |
|---|---|
| Width | 13 mm |
| Grain | 80 |
| Application | stainless steel, inconels and extremely hard materials |
Show UNSPSC/ECL@SS
£ 1.02 excl. VAT
/ Each
£ 1.22 incl. VAT
- In stock: Next day delivery
