KLINGSPOR 6292 LS309XH PORTABLE SANDER BELT 110X620MM GRIT 60 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:6292
Rubix:417A0660
EAN:4014855030620

Product details : KLINGSPOR 6292 LS309XH PORTABLE SANDER BELT 110X620MM GRIT 60 F5 PK10
LS 309 XH woodworking belt, 110 x 620 mm grit 60 F5
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Width | 620 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 23.83 excl. VAT
/ Each
£ 28.60 incl. VAT
- Delivery usually within ( 5 ) days