SURFACE FINISHING FILE BELT 13 X 457MM VERY FINE PK10
NBF 800 Abrasive File Belt
See technical informationReferences
Klingspor:258666
Rubix:2584556
EAN:4014855088805

Product details : SURFACE FINISHING FILE BELT 13 X 457MM VERY FINE PK10
NBF 800 non-woven web belt, 13 x 457 mm very fine aluminium oxide F4W
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 457 mm |
| Grain | very fine |
| Application | metals |
Show UNSPSC/ECL@SS
£ 38.11 excl. VAT
/ Each
£ 45.73 incl. VAT
- Usually arrives within 14 working days