KLINGSPOR 91605 PS22K SELF-FASTENING DISC 150MM P240 NO HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:91605
Rubix:416A2447
EAN:4014855055029

Product details : KLINGSPOR 91605 PS22K SELF-FASTENING DISC 150MM P240 NO HOLE PK50
PS 22 K disc self-fastening, 150 mm grit 240 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 240 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- Usually arrives within 14 working days