3M 55073 CUBITRON II FIBRE DISC 982C 125MMX22MM 36+ SLOTTED
3M™ Cubitron™ II Fibre Disc 982C
See technical informationReferences
3M:55073
Rubix:2016019
Manufacturer :7000028191
EAN:00051141550732

Product details : 3M 55073 CUBITRON II FIBRE DISC 982C 125MMX22MM 36+ SLOTTED
The 3M™ 982C Cubitron™ II Fibre Disc is an ultra-high-performance grinding disc designed for a wide range of metalworking applications. Engineered to outperform conventional ceramic fibre discs, it delivers up to twice the cut rate and up to twice the abrasive life. It is ideal for grinding, weld removal and surface preparation on both small and large metal components.
Features:
The 3M™ Cubitron™ II 982C fibre disc features profiled and calibrated ceramic grain. The precisely engineered triangular ceramic grains are electrostatically oriented on the backing. Each grain acts as an individual cutting tool that cuts through metal extremely effectively. The grains wear evenly and continuously self-sharpen as the tips break off, thereby reducing frictional heat and extending the disc life.
Specifications:
• Mineral type: 3M Precision Shaped Ceramic
• Backing material: fibre.
• Attachment type: slotted.
• Bond type: resin.
• Sanding method: wet or dry.
• Coating: open coat.
Standards:
All 3M factories are ISO 9001-certified. Most 3M factories are also ISO 14001 (Environmental) certified.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The 3M™ Cubitron™ II 982C fibre disc features profiled and calibrated ceramic grain. The precisely engineered triangular ceramic grains are electrostatically oriented on the backing. Each grain acts as an individual cutting tool that cuts through metal extremely effectively. The grains wear evenly and continuously self-sharpen as the tips break off, thereby reducing frictional heat and extending the disc life.
Specifications:
• Mineral type: 3M Precision Shaped Ceramic
• Backing material: fibre.
• Attachment type: slotted.
• Bond type: resin.
• Sanding method: wet or dry.
• Coating: open coat.
Standards:
All 3M factories are ISO 9001-certified. Most 3M factories are also ISO 14001 (Environmental) certified.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• 3M Precision-Shaped Grain technology delivers an exceptionally fast cut while requiring less grinding pressure.
• Higher productivity by processing more parts per disc, helping to reduce disc changes.
• Lower grinding pressure helps reduce operator fatigue during prolonged use.
• Durable fibre backing combined with a strong resin bond provides excellent tear resistance during heavy-duty grinding and weld beveling applications.
• Fast, consistent cutting performance throughout the life of the abrasive.
• Higher productivity by processing more parts per disc, helping to reduce disc changes.
• Lower grinding pressure helps reduce operator fatigue during prolonged use.
• Durable fibre backing combined with a strong resin bond provides excellent tear resistance during heavy-duty grinding and weld beveling applications.
• Fast, consistent cutting performance throughout the life of the abrasive.
Applications
The 3M™ Cubitron™ II Fibre Disc 982C is suitable for use on carbon steel, cast iron, bronze, brass and aluminium. Typical applications include edge chamfering, bevel grinding, deburring, carbon steel weld removal, groove grinding, mill scale removal from both thin and thick steel plate, and general surface preparation. It is particularly well suited to demanding industrial environments such as machinery manufacturing, metal fabrication, heavy engineering and the transportation industry, where high material removal rates and long abrasive life are required.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 36 |
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- In stock: Next day delivery




