References
3M:22395
Rubix:269745
Manufacturer :7000045098
EAN:00051144223954






Product details : 3M 22395 ROLOC DISC TR 361F 3IN DIE R300V 60 YF-WEIGHT
3M™ Roloc™ Disc 361F offers quick-change attachment in addition to providing durability and high performance for grinding, blending, deburring and finishing on all metals. Our 361F discs can be run wet or dry.
The tough YF-weight polyester backing supports medium pressure applications and provides consistent results.
These discs feature durable aluminium oxide abrasive grain that cuts fast and performs well on many surfaces. The abrasive is resin bonded to the backing – remaining robust under pressure, heat and water.
3M™ Roloc™ Disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminum oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications.
Strengths
3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc;Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces;Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Applications
For grinding, blending, deburring and finishing on all metals
Technical specifications
Attributes
| Diameter | 76.2 mm |
|---|---|
| Grain | 60 |
| Application | deburring;finishing;grinding;blending;edge beveling;flat areas;prepping metal prior to paint;weld removal |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 1.21 excl. VAT
/ Each
£ 1.45 incl. VAT
- Delivery usually within ( 25 ) days