3M TR-819E VERSAFLOINTRINSICALLY SAFE POWERED AIR TURBO STARTER KIT


3M™ Versaflo™ Intrinsically Safe Powered Air Respirator Starter Kits TR-800 Series

References
3m:TR-819E
rubix:244A1797
manufacturer :7100169180
ean:00051131277533
brand logo
brand logo
Technical specifications
Class40019119

Product details : 3M TR-819E VERSAFLOINTRINSICALLY SAFE POWERED AIR TURBO STARTER KIT


For a convenient, ready-to-use kit for working in challenging environments with potentially explosive atmospheres, a 3M™ Versaflo™ Intrinsically Safe Powered Air Turbo Starter Kit TR-819E may be the ideal solution. Featuring the TR-819E, a complete powered air turbo, with an intrinsically safe motor, our kit offers comfort, modularity, control and ease of use. The TR-800 is approved to Zone 0 requirements and so may be suitable for areas where potentially explosive atmospheres are expected and permanent within normal operations. The starter kit includes intrinsically safe motor/blower (TR-802E), intrinsically safe battery (TR-830), battery attachment tool (TR-838), airflow indicator (TR-971), easy clean belt (TR-627), length adjusting breathing tube (BT-30), A2P filter (TR-6310E), filter cover (TR-6300FC), pre-filters (TR-6600), and single station battery charger (TR-641E). It’s approved for use with a wide range of Versaflo™ Soft Headtops S Series and Rigid Headtops M Series. The kit doesn’t include a headtop. It’s ATEX certified and CE approved.
3M™ Versaflo™ Intrinsically Safe Powered Air Turbo Starter Kit TR-819E is our handy kit that’s approved to Zone 0 requirements and so may be suitable for areas where potentially explosive atmospheres are expected and permanent within normal operations. It’s ready-to-use and has everything you need to get started. The TR-819E kit is approved for use with a wide range of Versaflo™ Soft Headtops S Series and Rigid Headtops M Series, and is ATEX certified and CE approved.

Strengths

Convenient ready-to-use kit;Approved for use with a wide range of Versaflo™ Soft Headtops S Series and Rigid Headtops M Series;Includes a rechargeable standard capacity lithium Ion battery;Headtop not included;CE approved

Technical specifications


Attributes
Class40019119
Show UNSPSC/ECL@SS
£ 1,906.54 excl. VAT
/ Each
£ 2,287.85 incl. VAT
  • Usually arrives within 14 working days