3M 7100258809 POWERED AIR TURBO HEAVY INDUSTRY READY KIT TR-600E HIK

Powered Air Respirator System Heavy Industry Ready Kit

See technical informationSee documents

References

3M:Versaflo TR-600E HIK
Rubix:244A4574
Manufacturer :7100258809
EAN:04054596924611
brand logo

Technical specifications

Classth2/th3 (en 12941)

Documents

Product details : 3M 7100258809 POWERED AIR TURBO HEAVY INDUSTRY READY KIT TR-600E HIK


For a simple, convenient way to purchase 3M™ Versaflo™ Powered Air Respirators, TR-600 Series choose 3M™ Versaflo™ TR-600 Series Ready to Use Kits. Whether you’re working in heavy industry applications, healthcare settings or require an easy clean solution, 3M™ Versaflo™ TR-600 Series Ready to Use Kits are built for environments containing particulate, gas and vapour hazards. Each one of these kits come equipped with everything your team needs to get started, including a 3M Versaflo™ Head top, Helmet or Hood.
3M™ Versaflo™ TR-600E HIK is a blower-assisted respiratory protection kit for heavy industry. It protects against particles as well as selected gases and vapours – with 3 adjustable air flow levels, alarms and IP54/IP67.

Applications

Heavy Duty Industry

Technical specifications


Attributes
Classth2/th3 (en 12941)
£ 2,288.10 excl. VAT
/ Each
£ 2,745.72 incl. VAT
  • In stock: Next day delivery