JSP CAE602-941-100 POWERCAP ACTIVE IP 8HR BLK


Powercap Active complete VA kit

References
jsp:CAE602-941-100
rubix:80092848
ean:5038428133630
brand logo
brand logo
Technical specifications
ClassTH1P

Product details : JSP CAE602-941-100 POWERCAP ACTIVE IP 8HR BLK


The PowerCap® Active is a positive pressure respiratory protector designed to protect the user from dust and particulates. Standard EN12949.

Strengths

The POWERCAP® ACTIVE is a unique alternative to disposable masks, providing comfort, safety and efficiency of an undeniable level of quality to the user.

Applications

A lightweight and ergonomic solution for efficient work in very dusty environments such as light industry (machining and milling), agriculture (livestock, poultry farming, grain silos), landscaping and food processing, with a faceshield providing additional protection against particle spattering.

Technical specifications


Attributes
ClassTH1P
Show UNSPSC/ECL@SS
£ 557.32 excl. VAT
/ Each
£ 668.78 incl. VAT
  • In stock: Next day delivery