JSP CBP010-001-100 JETSTREAM DUST WELDER KIT PSL WITH MULTI PLUG

Jetstream® Switch & Go Unit CBP010

See technical informationSee documents

References

JSP:CBP010-001-100
Rubix:208A9960
EAN:5038428185332
brand logo

Technical specifications

Class1

Documents

Product details : JSP CBP010-001-100 JETSTREAM DUST WELDER KIT PSL WITH MULTI PLUG


Jetstream® is a belt-mounted rechargeable respirator with a large capacity disposable filter supplying clean air through a highly flexible reinforced hose to a variety of head tops for different applications.

Strengths

Comfort Waist mounted blower unit with fully automatic alarm and integrated battery attached to a wide comfortable waist belt. Complete unit and belt weighs just 765g. (Weight dependent on model variations) High Performance 180 litres of air per minute are delivered through the Jetstream® filter via a highly flexible hose to the desired head top unit. Jetstream® Dust Welder Kit (TH2P R SL) with Multi-region plug The Jetstream® Welders kit carry case contains: Cobra™ welding / grinding head top with shade 9-13 auto darkening filter Flexible hose TH2P R SL dust filters Flow meter Rechargeable battery Multi-region plug adaptor

Technical specifications


Attributes
Class1
£ 1,023.14 excl. VAT
/ Each
£ 1,227.77 incl. VAT
  • Delivery usually within ( 5 ) days