JSP CAE601-941-100 POWERCAP ACTIVE 8HR BLK

JSP Powercap Active IP Powered Respirator For Impact Applications

See technical information

References

JSP:CAE601-941-100
Rubix:80075868
EAN:5038428133586
brand logo

Technical specifications

Classth1p

Product details : JSP CAE601-941-100 POWERCAP ACTIVE 8HR BLK


Ergonomically designed positive pressure respirator, designed to protect the user from dust and most airborne particulate pollutants. Lasts for 8 hours when fully charged and excels in very dusty environments within light industry (machining and milling), agriculture (livestock, poultry farming, grain silos), landscaping, and food processing, with the faceshield offering added protection against flying particles. A unique alternative to disposable masks, giving improved comfort, safety and efficiency to the wearer. Powercap Active comes complete with faceshield, two TH1P filters, one battery pack, and a charging dock

Strengths

PowerCap Active™ (Patent Granted) is a lightweight, firm fitting, ergonomically designed positive pressure respirator, designed to protect the user from dust and most airborne particulate pollutants to EN12949+A2 TH1P. PowerCap Active™ excels in very dusty environments within light industry (machining and milling), agriculture (livestock, poultry farming, grain silos), landscaping, and food processing. PowerCap Active™ is a unique alternative to disposable masks, giving improved comfort, safety and efficiency to the wearer
Powered Air - Respiratory protection to EN12941:1988 TH1P. Assigned Protection Factor 10 (UK classification) equivalent to an EN149 FFP2. Mask gives a cooling, comfortable supply of filtered air at 160 litres per minute eliminating breathing resistance and visor misting
Bump cap head protection - The cap uses JSP Hardcap A1+ bump cap technology, exceeding the A1 version of EN812. The cap is also easily removable and machine washable for hygiene purposes thanks to the patented connection mechanism of the cap and visor
Easy To Use Charging Dock - Each battery lasts 8 hours, one can be charged whilst the other is in use. The battery can also be charged whilst still attached to the cap, and the whole unit can be conveniently sat in the charging dock, ideal for overnight charging
Visor attached by a hook & loop seal, polycarbonate offering no impact protection

Applications

Machining and milling)
Agriculture (livestock, poultry farming, grain silos)
Landscaping
Food processing

Technical specifications


Attributes
Classth1p
£ 512.75 excl. VAT
/ Each
£ 615.30 incl. VAT
  • In stock: Next day delivery