3M TR-600E HKL VERSAFLO POWERED AIR PUR RESPIRATOR HEALTHCARE KIT

3M™ Versaflo™ TR-600 Series Powered Air Respirator Systems

See technical informationSee documents

References

3M:TR-600E HKL
Rubix:242A1480
Manufacturer :7100258810
EAN:04054596924628
brand logo

Technical specifications

Classclasses: th2, th3 (en 12941); tm2, tm3 (en 12942)

Documents

Product details : 3M TR-600E HKL VERSAFLO POWERED AIR PUR RESPIRATOR HEALTHCARE KIT


3M™ Versaflo™ TR-600 Powered Air Respirator Systems are engineered for versatility and customisation and offer a variety of headtops, breathing tubes, and accessories to create a customised Powered Air Respirator solution.
3M™ Versaflo™ TR-600 Powered Air Respirators are versatile and easy-to-use respiratory protection against certain gases and vapours and as well as particulates.

Strengths

Respiratory protection against dusts, mists, fumes and other particulate hazards, and a variety of gas and vapour hazards, including organic vapou, acid gas, inorganic gases, ammonia and mercury vapours;Three user selectable airflows with loose-fitting and tight-fitting options, enable the user to control flow settings to allow the user to find the setting they find most comfortable;Powered Air Respirators automatically adjust airflow to compensate for filter loading to deliver consistent filtered air during use;Audible, visual, and vibratory alerts for low airflow and low battery charge-level to keep you prepared and informed;High capacity battery option available for longer run time and reduced downtime;Available in convienient, easy to buy assemblies and kits

Applications

Powder Handling, Powder Coating, General Maintenance, Spraying, Mixing

Technical specifications


Attributes
Classclasses: th2, th3 (en 12941); tm2, tm3 (en 12942)
£ 1,911.43 excl. VAT
/ Each
£ 2,293.72 incl. VAT
  • Delivery usually within ( 16 ) days