JSP CBP020-000-000 JETSTREAM DUST CONSTRUCTOR KIT PSL WITH MULTI PLUG

Jetstream® Dust Constructor Kit (TH2P R SL) with Multi Plug CBP020

See technical informationSee documents

References

JSP:CBP020-000-000
Rubix:80244509
EAN:5038428185349
brand logo

Technical specifications

Class1

Documents

Product details : JSP CBP020-000-000 JETSTREAM DUST CONSTRUCTOR KIT PSL WITH MULTI PLUG


Jetstream® is a belt-mounted rechargeable respirator with a large capacity disposable filter supplying clean air through a highly flexible reinforced hose to a variety of head tops for different applications.

Strengths

Comfort Waist mounted blower unit with fully automatic alarm and integrated battery attached to a wide comfortable waist belt. Complete unit and belt weighs just 765g. (Weight dependent on model variations) High Performance 180 litres of air per minute are delivered through the Jetstream® filter via a highly flexible hose to the desired head top unit. Jetstream® Dust Constructor Kit (TH2P R SL) with Multi-region plug The Jetstream® Dust Constructor kit carry case contains: EVO®5 safety helmet complete with sealed polycarbonate visor Flexible hose PSL dust filters Flow meter Rechargeable battery Multi-region plug adaptor

Technical specifications


Attributes
Class1
£ 856.02 excl. VAT
/ Each
£ 1,027.22 incl. VAT
  • Delivery usually within ( 4 ) days