JSP CBP030-001-300 JETSTREAM DUST INDUSTRIAL KIT PSL WITH MULTI PLUG

Jetstream® Dust Industrial Kit (TH2P R SL) With Multi Plug CBP030

See technical informationSee documents
References
JSP:CBP030-001-300
Rubix:80223565
EAN:5038428185356
brand logo
Technical specifications
Class1
Documents

Product details : JSP CBP030-001-300 JETSTREAM DUST INDUSTRIAL KIT PSL WITH MULTI PLUG


Jetstream® is a belt-mounted rechargeable respirator with a large capacity disposable filter supplying clean air through a highly flexible reinforced hose to a variety of head tops for different applications.

Strengths

Comfort Waist mounted blower unit with fully automatic alarm and integrated battery attached to a wide comfortable waist belt. Complete unit and belt weighs just 765g. (Weight dependent on model variations) High Performance 180 litres of air per minute are delivered through the Jetstream® filter via a highly flexible hose to the desired head top unit. Jetstream® Industrial (TH2P R SL) Kit with Multi Plug The Jetstream® Industrial (TH2P R SL) kit carry case contains: Grinding visor head top Flexible hose PSL filters Flow meter Rechargeable battery Multi-region plug adaptor

Technical specifications


Attributes
Class1
Show UNSPSC/ECL@SS
£ 849.74 excl. VAT
/ Each
£ 1,019.69 incl. VAT
  • Delivery usually within ( 2 ) days