JSP CEA646-001-100 POWERCAP INFINITY RESPIRATOR UNIT WITH BLK HELMET
POWERCAP® Infinity TH3 helmet
See technical informationReferences
JSP:CEA646-001-100
Rubix:2587167
EAN:5038428302722
Product details : JSP CEA646-001-100 POWERCAP INFINITY RESPIRATOR UNIT WITH BLK HELMET
New Powercap® Infinity® PAPR - a complete TH3 Powered Breathing Apparatus offering the highest four-level protection. JSP has developed the ultimate solution for head, face, respiratory and ear protection. All in the same equipment:
1. dust protection in TH3
2. multi-standard protective helmet
3. rigid impact visor
4. possibility of adding anti-noise shells with protection up to SNR 36dB
Standards: EN397 / EN12941:1998 + A2:2008 / EN166.1.B
1. dust protection in TH3
2. multi-standard protective helmet
3. rigid impact visor
4. possibility of adding anti-noise shells with protection up to SNR 36dB
Standards: EN397 / EN12941:1998 + A2:2008 / EN166.1.B
Technical specifications
Attributes
| Class | th3 |
|---|
Show UNSPSC/ECL@SS
£ 978.52 excl. VAT
/ Each
£ 1,174.22 incl. VAT
- In stock: Next day delivery

