NORTON 66254461726 UNW DD 4-1/2X1/2X7/8 U4401 NOR SIFI3+ PK10
Nex - Unified discs with backing
See technical informationReferences
Norton:66254461726
Rubix:271A8951

Product details : NORTON 66254461726 UNW DD 4-1/2X1/2X7/8 U4401 NOR SIFI3+ PK10
Unique compacted structure design offers material removal while imparting a final smear free finish. Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Strengths
A unitized construction with varying weave from open structure for deburring to tighter for finishing
Fine silicon carbide & flexible density unitised construction for a smooth, controlled blending/finishing application
Cuts more freely and with less heat than competitor products
Fine silicon carbide & flexible density unitised construction for a smooth, controlled blending/finishing application
Cuts more freely and with less heat than competitor products
Applications
Surface Preparation (blending, Cleaning, Surfacing)
Technical specifications
Attributes
| Diameter | 114 mm |
|---|---|
| Application | blending |
Show UNSPSC/ECL@SS
£ 149.34 excl. VAT
/ Each
£ 179.21 incl. VAT
- Delivery usually within ( 10 ) days
