3M 86823 XTRACT CUBITRON II FILM DISC 775L 127MM 120+ 500LG PK50


3M Xtract™ Cubitron™ II Film Disc 775L

References
3m:86823
rubix:2574084
manufacturer :7100045071
ean:30051125868236
brand logo
brand logo
Technical specifications
Diameter125 mm
Grain120
See all Specifications

Product details : 3M 86823 XTRACT CUBITRON II FILM DISC 775L 127MM 120+ 500LG PK50


These discs are ideal for a broad range of applications focused primarily on stock removal, and are effective on a wide variety of substrates, including metals, composites, gelcoat, and whitewood. The film backing offers greater tear resistance than paper discs, for additional durability and edge retention. For best results, pair with 3M Xtract™ Random Orbital Sanders. Open coat construction means the abrasive grains are placed with space between them to help evacuate dust and other sanding debris and avoid clogging the cutting edge of the grains. The load-resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. All of this adds up to increased productivity and reduced material consumption. Sandpaper discs cut better and last longer when dust isn't loading the cutting surface of the abrasives. Our proprietary multi-hole pattern on 3M Xtract products removes dust at a higher rate than five or six hole products. This hole design doesn't even require alignment of holes with the disc pad, making disc changes quick and simple. For maximum dust extraction, use this disc with a 3M Xtract Back-up pad and a random orbital sander with vacuum (both sold separately).
This 3M™ precision shaped abrasive grain disc is an aluminum oxide, open coat, Hookit™ disc with precise multiple hole design for improved dust extraction. Constructed on a film backing. Primary markets: metalworking, woodworking.

Strengths

3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment;Revolutionary 3M™ Precision Shaped Grain technology provides fast cut and long life;Cuts up to 2x as fast as conventional abrasives;Film backing for greater tear resistance and edge retention;Ideal for a wide variety of substrates and applications focused primarily on stock removal;3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life

Applications

Ideal for a range of applications focused on stock removal and are effective on a wide variety of substrates – including metals, composites, gelcoat and whitewood

Technical specifications


Attributes
Package weight6,731 g
Diameter125 mm
Grain120
Type of abrasiveCeramic
Show UNSPSC/ECL@SS
£ 31.83 excl. VAT
/ Each
£ 38.20 incl. VAT
  • In stock: Next day delivery