3M 53445 3M 53445 3M XTRACT NET DISC 310W 240P, 150 MM PK50


3M Xtract™ Net Disc 310W

References
3m:53445
rubix:247A1037
manufacturer :7100251180
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain240

Product details : 3M 53445 3M 53445 3M XTRACT NET DISC 310W 240P, 150 MM PK50


High cut-rate. Competitive price. 3M™ has reimagined sanding, eliminating the tradeoff between dust extraction and disc performance with a range of net abrasives including the Advanced Series 3M Xtract™ Net Disc 310W. Advanced Series Abrasives from 3M™ are designed to deliver an unbeatable combination of performance and value. Powered by innovative 3M™ technologies and technical expertise, 3M Xtract™ Net Disc 310W helps you stay competitive in your industry. Enabling a safer work environment. A cleaner work environment is a safer work environment. 3M Xtract™ Net Disc 310W extracts more than 99% of the dust produced during sanding, reducing exposure to airborne particles and creating a healthier, virtually dust-free work environment. Plus, the 3M™ Precision-Shaped Grain in the disc cuts with less pressure required by the operator, making for more comfortable sanding. Experience the benefits of the 3M Xtract™ System. 3M™ is your one-stop shop for all of your sanding application needs. From net discs to random orbital sanders and portable dust extraction units, we have everything you need to boost productivity and part quality in your operation. 3M™ technical experts have decades of application and industry expertise to ensure you get the right abrasives and the optimal system solution. Featured Applications • Metal fabrication • Primer sanding • Gelcoat sanding • Composite sanding • Woodworking

Strengths

Advanced Series net disc delivers virtually dust-free sanding at a value price;Features 3M™ Precision-Shaped Grain mixed with premium aluminum oxide abrasive for a fast cut and long life;Part of the 3M Xtract™ Series, the ultimate in dust removal and performance;Allows for a cleaner work environment than traditional discs with dust extraction holes;Hook-and-loop backing for quick and easy disc changes;Ideal for a wide variety of substrates and applications including stock removal and fine finishing;Available in a range of grades

Applications

Deflashing; Finishing; Leveling; Parting Line Removal; Refining; Sanding; Scratch Repair; Scuffing; Shaping; Stripping; Surface Preparation

Technical specifications


Attributes
Diameter150 mm
Grain240
Show UNSPSC/ECL@SS
£ 14.79 excl. VAT
/ Each
£ 17.75 incl. VAT
  • Sold out