Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ROEBUCK 886409 ZIRCONIUM FIBRE DISC 125 MM 60G
ROEBUCK 886409 ZIRCONIUM FIBRE DISC 125 MM 60G
Fibre disc
References
roebuck:
886409
rubix:
222A5011
ean:
3660338398384
Technical specifications
Diameter
125
mm
Grain
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886409 ZIRCONIUM FIBRE DISC 125 MM 60G
Zirconia Fibre discs
Strengths
Good stock removal rate for medium pressure grinding and deburring of steel and stainless steel
Applications
Steel and metal alloys
Technical specifications
Attributes
Diameter
125
mm
Grain
60
Reaming diameter
22.23
mm
Type of abrasive
Aluminium Zirconia
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.73
excl. VAT
/
Each
£
0.88
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SIA 1950 SIASPEED DISC 150MM 7 HOLE P400 PACK OF 100 8438.1710.0400
3M 60-4401-3937-0 216U HOOKIT DISCS 125MM P600 (A1-315)
3M 7100358903 SCOTCHBRITE SURFACE CONDITIONING DISC 120+ 115MM PK50
GISS 866446 ALOX QUICK-CHANGE DISC 50 MM P60
HERMES 16675 RB 314 ALOX FIBRE DISC 115 X 22 MM P36 PACK 25
3M 39640 XTRACT CUBITRON II NET DISC 710W 125MM NO HOLE 240+ PK50
3M 7100358856 SURFACE CONDITIONING DISC CRS 120+ 114.3MM IN X 22 PK50
3M 7100284217 CUBITRONII CLOTH DISC 900DZ 60+ 152MM NH DIE 600Z PK50
3M 89719 FIBRE DISC 782C 125MMX22MM 60+ SLOTTED
NORTON 125MMVRYFINEPK25 66623378981
3M 7100358902 SCOTCHBRITE SURFACE CONDITIONING DISC 60+ 115MM PK50
ROEBUCK 886415 CERAMIC FIBRE DISC 115 MM 120G
NORTON 66623389732 RAPID PREP S/C 100X16 MEDIUM PACK 25
NORTON 66254434506 RAZORSTAR CERAMIC FIBRE DISC180 X 22MM 36G YELLOW
3M 7100281805 CUBITRONII HOOKITCLOTH DISC 900DZ 220+ 152MM X NH PK50