ROEBUCK WRENCH 4 IN 1 1/4 INCH, 3/8 5/16 1/2 INCH A/F


4-in-1 ratchet ring spanner - af

References
roebuck:6823179
rubix:2525379
brand logo
brand logo
brand logo
Technical specifications

Product details : ROEBUCK WRENCH 4 IN 1 1/4 INCH, 3/8 5/16 1/2 INCH A/F


With a multi profile design these wrenches fit five different fastener types, with each wrench covering four fastener sizes.
A low profile head make these ideal for working in confined spaces.
The orecision 72 teeth ratcheting mechanism has a patented push button reverse and each wrench has a vacuum heat treated surface for durability.
Will allow user to loosen fasteners up to 50% rounded off.
brand logo

Technical specifications


Attributes
Length160 mm
FinishingSatin
TypeRatchet wrench
Show UNSPSC/ECL@SS
£ 38.68 excl. VAT
/ Each
£ 46.42 incl. VAT
  • Sold out