References
Gedore:895 30x36
Rubix:121A6395
Manufacturer :6587900
EAN:4010886658796

Product details : GEDORE 30X36 DOE SPANNER 895-30X36
Double open ended spanner 30x36 mm Acc. to DIN 895, ISO 3318, ISO 1085 Manganese-phosphate finish up to 34x36 mm, steel-grey up from 36x41 mm and larger * not standardised
Technical specifications
Attributes
| Logistic Weight | 478 g |
|---|---|
| Opening | 30x36 |
| Length | 306 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 26.00 excl. VAT
/ Each
£ 31.20 incl. VAT
- Delivery usually within ( 8 ) days
