References
Gedore:133 65
Rubix:118A6559
Manufacturer :6401070
EAN:4010886640104

Product details : GEDORE 65MM OE SLOGSPNR 133 65
Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Technical specifications
Attributes
| Logistic Weight | 3340 g |
|---|---|
| Opening | 65 |
| Length | 351 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 94.97 excl. VAT
/ Each
£ 113.96 incl. VAT
- Delivery usually within ( 8 ) days
