GEDORE 6337390-4OZ PIN SPANNER 80>90

Hook wrench with pen 40 Z

See technical informationSee documents

References

Gedore:40 Z 80-90
Rubix:80172414
Manufacturer :6337390
EAN:4010886633731
brand logo

Technical specifications

Opening90
Length280 mm
Typehook spanner
See all Specifications

Documents

Product details : GEDORE 6337390-4OZ PIN SPANNER 80>90


Hook wrench with pin, 80-90 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated

Technical specifications


Attributes
Logistic Weight281 g
Opening90
Length280 mm
Typehook spanner
Finishingphosphate
£ 33.13 excl. VAT
/ Each
£ 39.76 incl. VAT
  • Delivery usually within ( 8 ) days