440-Metric combination wrenches
Opening | 9 |
---|---|
Length | 138 mm |
Logistic Weight | 34 g |
---|---|
Packaged dimensions (D x W x H) | 139x21x9 mm |
Package weight | 37 g |
Opening | 9 |
Length | 138 mm |
Weight | 35 g |
Finishing | satin/chrome |
Type | combination wrench |
Usually arrives within 14 working days