References
Roebuck:5074206
Rubix:2521478
EAN:3660338341830
Documents
Product details : ROEBUCK VDE PLIERS 4 PIECE SET
Standard: EN IEC 60900 Certified VDE/GS
Chrome finish.
Contents:
180mm combination pliers
160mm side cutting pliers
200mm curved snipe-nose pliers
160mm wire stripping pliers
Some products are available individually
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Type | 4 vde pliers |
Show UNSPSC/ECL@SS
£ 78.27 excl. VAT
/ Each
£ 93.92 incl. VAT
- In stock: Next day delivery

