KNIPEX 002010 POWER PACK


Power Set

References
knipex:00 20 10
rubix:1569815
ean:4003773010388
brand logo
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : KNIPEX 002010 POWER PACK


00 20 10 Power Set
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers with polished heads and plastic coated handles.
Content: 1 x 02 01 180 KNIPEX High Leverage Combination Pliers (180 mm), 1 x 87 01 250 Knipex Cobra® High-Tech Water Pump Pliers (250 mm), 1 x 74 01 160 KNIPEX High Leverage Diagonal Cutter (160 mm),
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm.

Technical specifications


Attributes
Logistics dimensions (L x W x H)300x210x39 mm
Number of elements3
Show UNSPSC/ECL@SS
£ 64.02 excl. VAT
/ Each
£ 76.82 incl. VAT
  • Usually arrives within 14 working days