References
Knipex:00 20 15
Rubix:2003153
EAN:4003773024804

Documents
Product details : KNIPEX 002015 COMPACT BOX 275MM
00 20 15 Tool Box "RED" Electric Set 1
High-quality, versatile, shock-resistant plastic case. Foam insert with honeycomb structure for variable equipment. External dimensions (W x H x D): 340 x 56 x 275 mm. Pliers VDE-tested according to DIN EN/IEC 60900 1000V.
Content: 1 x 11 06 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 03 06 180 Knipex Combination Pliers (180 mm), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm),
High-quality, versatile, shock-resistant plastic case. Foam insert with honeycomb structure for variable equipment. External dimensions (W x H x D): 340 x 56 x 275 mm. Pliers VDE-tested according to DIN EN/IEC 60900 1000V.
Content: 1 x 11 06 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 03 06 180 Knipex Combination Pliers (180 mm), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm),
all pliers VDE tested according to DIN EN/IEC 60900 1000V, pliers finish 6 High quality, versatile, shock-resistant plastic case. Foam insert with honeycomb structure for variable equipment. Dimensions, exterior (W x H x D): 340 x 55 x 265 mm. Dimensions, internal (W x H x D): 335 x 50 x 225 mm (narrowest point).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 325x270x54 mm |
|---|---|
| Number of elements | 4 |
| Type | electric pliers set |
Show UNSPSC/ECL@SS
£ 151.69 excl. VAT
/ Each
£ 182.03 incl. VAT
- In stock: Next day delivery