References
Facom:CPE.A1
Rubix:80989427
EAN:3662424088667
Product details : FACOM CPE.A1 PLIER SET 4 PIECE
High-performance diagonal cutters (160 mm) 192A.16CPE. High-performance multi-socket pliers - 180A.CPE. Long half-round nose pliers - 185A.20CPE. Universal pliers (180 mm) - 187A.18CPE. Ergonomics - Wider handle provides greater comfort for users, who report a 25% improvement. Made in France in our Laissey factory to the highest standards by professionals who love their work. Professional tools with Facom tool life guarantee
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Type | cpe.a1 |
Show UNSPSC/ECL@SS
£ 148.55 excl. VAT
/ Each
£ 178.26 incl. VAT
- Usually arrives within 14 working days

