STAHLWILLE 01010014 1/4 INCH DRIVE X 14MM SOCKET HEXAGON
40 series sockets
See technical informationSee documentsReferences
Stahlwille:01010014
Rubix:2018386
EAN:4018754000104



Documents
Product details : STAHLWILLE 01010014 1/4 INCH DRIVE X 14MM SOCKET HEXAGON
Metric Sizes: DIN 3124/ISO 2725-1, ASME B 107,5M E DIN EN 3709 (Test values), American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test values), HPQ-high performance steel, chrome plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x24 mm |
|---|---|
| Logistic Weight | 32 g |
| Square drive adapter | 1/4 '' |
| Diameter | 18.8 mm |
| Length | 24 mm |
| Finishing | chromed |
| Weight | 30 g |
Show UNSPSC/ECL@SS
£ 6.99 excl. VAT
/ Each
£ 8.39 incl. VAT
- Usually arrives within 14 working days
