Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK FT08E24 IMPACT TORX SOCKET 1/2 INCH DRIVE X E24
ROEBUCK FT08E24 IMPACT TORX SOCKET 1/2 INCH DRIVE X E24
Socket Unbranded
References
unbranded:
E24
rubix:
245055
Technical specifications
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : ROEBUCK FT08E24 IMPACT TORX SOCKET 1/2 INCH DRIVE X E24
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.01
excl. VAT
/
Each
£
15.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK HEX SOCKET 3/8 DRIVE X 13MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
STAHLWILLE 02410048 3/8 INCH DRIVE X 1 SOCKET BI-HEX
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 18MM
GEDORE 1/2 X 16MM SOCKET 19 16
BAHCO 8900DZ-1.11/16 SOCKET 3/4IN
BAHCO A7402DM-12 SOCKET 3/8IN AEROSPACE
BAHCO 9500SM-41 SOCKET HEXAGON 1IN
ROEBUCK SOCKET 1/2 DRIVE 11/16 WHITWORTH
GEDORE 22MM1DRIMPSOCKET K 21 22
STAHLWILLE 25020032 32-3/4 DEEP HEX SOCKET
STAHLWILLE 03010021 1/2 INCH DRIVE X 21MM SOCKET BI-HEX
ROEBUCK 08M17M MAG STANDARD IMPACT SOCKET 1/2 INCH X 17MM
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 33MM
FACOM J.20H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 20MM