References
Stahlwille:40040410
Rubix:80003554
EAN:4018754018352



Product details : STAHLWILLE 40040410 OPEN END WRENCH 41MM
DIN 894, alloy steel, steel grey.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x90x340 mm |
|---|---|
| Logistic Weight | 555 g |
| Opening | 41 |
| Length | 335 mm |
| Type | open-end wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 23.88 excl. VAT
/ Each
£ 28.66 incl. VAT
- Usually arrives within 14 working days
