Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE CROWSFOOT SPANNER 3114 19
GEDORE CROWSFOOT SPANNER 3114 19
Claw wrench 3114
References
gedore:
3114 19
rubix:
119A6793
manufacturer :
6670480
ean:
4010886667040
Technical specifications
Opening
19
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE CROWSFOOT SPANNER 3114 19
Crowfoot spanner 19 mm Opening at right angle to shaft for maximum accessibility GEDORE vanadium steel 31CrV3, chrome-plated No. 3114 = Delivery without tommy bar No. DS 3114 = Delivery with tommy bar 26 D
Technical specifications
Attributes
Logistic Weight
224
g
Opening
19
Length
200
mm
Weight
224
g
Finishing
Chromed
Type
Flat wrench
Composition
Vanadium steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.45
excl. VAT
/
Each
£
58.14
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03490064 1/2 INCH DRIVE X 1.1/2 AF CROW-RING
GEDORE 5/16AF COMBI SPANNER 7
FACOM 64.8X9 64 RATCHETING RING SPANNER 8 X 9MM
BAHCO 6Z-7/8-15/16 OPEN END WRENCH
GEDORE 895-41X46 OPEN ENDED SPANNER 41X46MM
FACOM OPEN-END WREN 34.4
ROEBUCK UNIWRENCH 24MM SPANNER
FACOM OPEN-END WREN 34.7/32
FACOM 7/16 AF COMPACT COMBINATION SPANNER 39.7/16
BAHCO 7444SG-Z-1.7/16 RING WRENCH
GEDORE 7688550 RECTANGULAR OPEN END FITTING SE 9X12 8MM 7112-08
BRITOOL EXPERT COMBINATION WRENCH 24MM
GEDORE 7 XL 30 30MM XL COMBINATION WRENCH
GEDORE SLOGGING SPANNER 306 2.1/4AF
GEDORE 894 24 SINGLE OPEN ENDED SPANNER 24MM