Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNUCKLE SPANNER 17MM
KNUCKLE SPANNER 17MM
Insert socket wrench knee joint 534
References
gedore:
534 17
rubix:
80006977
manufacturer :
6512730
ean:
4010886651278
Technical specifications
Opening
17
Length
255
mm
See all Specifications
Product details
Technical specifications
Product details : KNUCKLE SPANNER 17MM
Combination swivel head wrench 17 mm Slim pattern, with free moving socket wrench With hole for tommy bars 26 D and 26 RS (please order separately) GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
237
g
Opening
17
Length
255
mm
Weight
237
g
Finishing
polished
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.54
excl. VAT
/
Each
£
45.05
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 10 INCH ADJUSTABLE WRENCH 113A.10T
BAHCO 11M-10 LONG COMBINATION WRENCH 10MM
FACOM COMBINATION WRENCH 41.30
BAHCO 11M-17 LONG COMBINATION WRENCH 17MM
GEDORE 8795-32 22MM SPIGOT FITTING OPEN ENDED 32MM
ROEBUCK SLOGGING RING SPANNER 2.3/16 A/F
GEDORE 41MM RING SPANNER 2 A 41
BAHCO 7444SG-M-41 RING END SLOGGING WR 41
BRITOOL EXPERT GEARWRENCH WRENCH 21MM
BAHCO 894M-115 SINGLE OPEN ENDED SPANNER 115MM
GEDORE 100 OESLOG SPANNER 133 100
BAHCO 2MV-8 SAFETY S BOX END WRENCH
GEDORE SINGLE OPEN ENDED SPANNER 38MM
BAHCO 4106-32-75 ADJUSTABLE HOOK SPANNER
FACE SPANNER FIXED PIN 40-80 95350.W0082