Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40060606 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 6MM
STAHLWILLE 40060606 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 6MM
ELECTRIC 12 Double open-ended wrenches, small
References
stahlwille:
40060606
rubix:
2018342
ean:
4018754018574
Technical specifications
Opening
6
Length
78
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40060606 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 6MM
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
13
x
78
mm
Logistic Weight
6
g
Opening
6
Length
78
mm
Weight
6
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.49
excl. VAT
/
Each
£
11.39
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
BAHCO 9071 PC COMB.ADJUSTABLE 8IN
GEDORE 8791-3/4AF AF OPEN END FITTING 8791-3/4 7720700
STAHLWILLIE 41081619 16X19 DOUBLE OPEN RING SPANNER, ANGLED
ROEBUCK DOUBLE OPEN ENDED SPANNER 19 X 24MM
FACOM T SKT WREN WITH 99C.16
STAHLWILLE 43011213 12 X 13MM DOUBLE END FLEXI-JOINT SPANNER
FACOM NERVUS WRENCH 92A.21
FACOM INSULATED WRE 46.8AVSE
FAG LOCKNUT-HOOK-KM4#E LOCKNUT-HOOK-KM4
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 9MM
GEDORE 32MM SL5 COMB SPANNER 6091370
STAHLWILLE 02490036 3/8 INCH DRIVE X 5/8 AF CROW-RING
GEDORE 24MMDBLEENDEDSOCKET 25PK-24
FACOM 46MM LONG COMBI SPANNER 40.46LA
ROEBUCK SUPER SLIM EXTRAWIDE ADJUST WRENCH 150MM