76 – metric pipe wrenches with forged ends 12-sided x hex
Opening | 25 |
---|---|
Length | 260 mm |
Logistic Weight | 843 g |
---|---|
Packaged dimensions (D x W x H) | 275x70x35 mm |
Package weight | 843 g |
Opening | 25 |
Length | 260 mm |
Weight | 785 g |
Finishing | Satin/Chrome |
Number of sides | 12 |
Type | Pipe wrench |
Usually arrives within 14 working days