References
Schaeffler:LOCKNUT-HOOK-KM24-27
Rubix:386A7186
Manufacturer :0390568050000
EAN:4012802117202

Documents
Product details : SCHAEFFLER LOCKNUT-HOOK-KM24-27 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
| Logistic Weight | 965 g |
|---|---|
| Opening | 24x27 |
| Length | 385 mm |
| Type | hook wrench |
Show UNSPSC/ECL@SS
£ 58.29 excl. VAT
/ Each
£ 69.95 incl. VAT
- Delivery usually within ( 7 ) days
