References
Facom:421
Rubix:80153096
EAN:3148511757307

Product details : FACOM 421 ELECTRONIC PLIERS
401- 421 - Flat nose pliers
- Smooth jaws with rounded inner corners to prevent injury of the handled parts.
- Available in: burnished-matte, red sheath.
- Smooth jaws with rounded inner corners to prevent injury of the handled parts.
- Available in: burnished-matte, red sheath.
Strengths
Smooth jaws with rounded inner corners to prevent injury with the handled parts.
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x15 mm |
| Package weight | 76 g |
| Nose shape | flat |
| Length of noses | 33 mm |
| Length | 130 mm |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 42.07 excl. VAT
/ Each
£ 50.48 incl. VAT
- Delivery usually within ( 14 ) days
