References
Lindström:RX 7590
Rubix:078530
EAN:7314150103201

Documents
Product details : LINDSTROM RX 7590 ROUND NOSE PLIER
Round nose pliers with very fine jaw. Length 146.5mm, jaw length 20mm.
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Nose shape | round |
| Length of noses | 19.5 mm |
| Length | 146.5 mm |
| Weight | 69 g |
Show UNSPSC/ECL@SS
£ 65.08 excl. VAT
/ Each
£ 78.10 incl. VAT
- Delivery usually within ( 14 ) days
