KNIPEX 2801200 FLAT NOSE ASSEMBLY PLIERS 200MM
Long Reach Needle Nose Pliers
See technical informationReferences
Knipex:28 01 200
Rubix:80252916
EAN:4003773044468



Product details : KNIPEX 2801200 FLAT NOSE ASSEMBLY PLIERS 200MM
28 01 200 Long Reach Needle Nose Pliers
especially suitable for gripping and assembly work with a higher prehensile power. Ideal for work in confined areas, e.g. in narrow and deep switch boxes. Knurled gripping surfaces. flat, wide jaws.
Jaw thickness (joint) (T1): 10.5 mm Tips width (W4): 4.0 mm Tips thickness (T2): 10.5 mm Jaw length (L3): 33.0 mm Head width (W3): 13.5 mm
especially suitable for gripping and assembly work with a higher prehensile power. Ideal for work in confined areas, e.g. in narrow and deep switch boxes. Knurled gripping surfaces. flat, wide jaws.
Specially suitable for gripping and assembly work with a higher prehensile power. Knurled gripping surfaces. High-grade special tool steel, forged, oil-hardened. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 202x54x36 mm |
|---|---|
| Length of noses | 33 mm |
| Length | 200 mm |
| Weight | 180 g |
Show UNSPSC/ECL@SS
£ 27.86 excl. VAT
/ Each
£ 33.43 incl. VAT
- Delivery usually within ( 14 ) days