References
Gedore:230-400
Rubix:121A1260
Manufacturer :8842780
EAN:4010883884273

Product details : GEDORE BLACKSMITH TONGS 230-400
Blacksmith's tongs 400 mm Flat nosed
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Nose shape | flat |
| Length | 400 mm |
| Diameter | 8 mm |
| Weight | 860 g |
Show UNSPSC/ECL@SS
£ 42.11 excl. VAT
/ Each
£ 50.53 incl. VAT
- Delivery usually within ( 8 ) days
