References
Bahco:789-2
Rubix:401A5068
Manufacturer :789-2
EAN:7314150363940



Product details : BAHCO 789-2 1/2 FLARE NUT-2
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174 and DIN 3120
High performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Length of noses | 14 mm |
| Length | 60 mm |
| Weight | 370 g |
Show UNSPSC/ECL@SS
£ 113.80 excl. VAT
/ Each
£ 136.56 incl. VAT
- Delivery usually within ( 14 ) days
