References
Gedore:30 13
Rubix:120A5470
Manufacturer :6234070
EAN:4010886623404

Product details : GEDORE 13MM 3/8DR HEX SKT 30 13
Socket 3/8" hex 13 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 13 mm |
| Length | 28 mm |
| Finishing | chromed |
| Weight | 32 g |
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
- Delivery usually within ( 8 ) days
