Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 3/4 DRIVE 1-11/16 D 32 1.11/16AF
GEDORE 3/4 DRIVE 1-11/16 D 32 1.11/16AF
Cap 12-side UD-profile D 32
References
gedore:
D 32 1.11/16AF
rubix:
114A6382
manufacturer :
6275340
ean:
4010886627532
Technical specifications
Square drive adapter
3/4
''
Diameter
42.8625
mm
Length
62.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3/4 DRIVE 1-11/16 D 32 1.11/16AF
Socket 3/4" 1.11/16" Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
568
g
Square drive adapter
3/4
''
Diameter
42.8625
mm
Length
62.5
mm
Finishing
Chromed
Weight
568
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.58
excl. VAT
/
Each
£
67.90
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7407H 3/8POWER SOCKET HOLDER 1/4
SOCKET 3/8 X 0.3125
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
FACOM SOCKET SET NM.50LA
STAHLWILLE 03410036 1/2 INCH DRIVE X 5/8 SOCKET BI-HEX
FACOM K.21B K-B SOCKET BI-HEX 3/4 INCH DRIVE 21MM
BAHCO 7805DM-15 SOCKET 1/2
ROEBUCK HEX SOCKET 1/2 DRIVE 7/16 INCH A/F
FACOM SOCKET M.95HA
GEDORE 2AF3/4DRIMPSKT K 32 2AF
STAHLWILLE 25020036 36-3/4 DEEP HEX SOCKET
FACOM K.22HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 22MM
STAHLWILLE 19MM WHEEL SOCKET 23091019
BAHCO 7800DZ-1.3/16 SOCKET 1/2
ROEBUCK 880335 1/2DRIVE BI- HEX SOCKET 36MM