STAHLWILLE 01240011 1/4 INCH DRIVE X 11MM SOCKT BI-HEX EX DP
40DL series sockets
See technical informationSee documentsReferences
Stahlwille:01240011
Rubix:2020970
EAN:4018754000876



Documents
Product details : STAHLWILLE 01240011 1/4 INCH DRIVE X 11MM SOCKT BI-HEX EX DP
40DL 11mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x51 mm |
|---|---|
| Logistic Weight | 40 g |
| Square drive adapter | 1/4 '' |
| Diameter | 15.5 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 40 g |
Show UNSPSC/ECL@SS
£ 17.76 excl. VAT
/ Each
£ 21.31 incl. VAT
- Usually arrives within 14 working days
