41 - Metric offset mixed wrenches
Opening | 14 |
---|---|
Length | 180 mm |
Logistic Weight | 110 g |
---|---|
Packaged dimensions (D x W x H) | 190x30x18 mm |
Package weight | 110 g |
Opening | 14 |
Length | 180 mm |
Weight | 100 g |
Finishing | satin/chrome |
Type | combination wrench |
Usually arrives within 14 working days