References
Gedore:VDE 894 13
Rubix:118A2379
Manufacturer :6572470
EAN:4010886657249
Product details : GEDORE 13MMVDEOPENENDSPANER VDE 894 13
VDE Single open ended spanner 13 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
| Opening | 13 mm |
|---|---|
| Length | 135 mm |
| Type | open-end wrench |
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
- Delivery usually within ( 8 ) days

