FACOM 24MM SPANNER SOCKET 75.24


75 - Pipe wrenches, forged ends, hex x metric hex

References
facom:75.24
rubix:1235305
ean:3148511197806
brand logo
brand logo
Technical specifications
Opening24
Length250 mm
See all Specifications

Product details : FACOM 24MM SPANNER SOCKET 75.24


75 - Pipe wrenches, forged ends, hex x metric hex
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight740 g
Packaged dimensions (D x W x H)255x70x34 mm
Package weight679 g
Opening24
Length250 mm
Weight660 g
Finishingsatin/chrome
Number of sides6
Typepipe wrench
Show UNSPSC/ECL@SS
£ 35.41 excl. VAT
/ Each
£ 42.49 incl. VAT
  • Usually arrives within 14 working days