Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40482828 7/16 AF COMBI SPANNER 13S
STAHLWILLE 40482828 7/16 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
References
stahlwille:
40482828
rubix:
4308566
ean:
4018754020140
Technical specifications
Length
135
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40482828 7/16 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
9
x
25
x
137
mm
Logistic Weight
41
g
Length
135
mm
Weight
41
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.60
excl. VAT
/
Each
£
13.92
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 23MM 865314
STAHLWILLE 40033032 30 X 32MM DOE SPANNER
FACOM 15/75 OPEN END MIDGET WRENCH 10MM 34.10
BAHCO 6M-16-17 OPEN END WRENCH
FACOM H/D HOOK WRENCH 119.3/4
ROEBUCK 00970 1000V INSULATED 2BA OPEN ENDED GENERAL PURPOSE SPANNER
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 11/16IN
MELFORM MEL TIM 5 13MM HEX X 17MM HEX X 127MM LONG BOX SPANNER
GEDORE 1B-32 1B COMBINATION SPANNER 32MM
FACOM COMBINATION W 39.3,2H
ROEBUCK SSM115RING SLOGGING RING SPANNER 115MM
"KNIPEX 98005/16"" OPEN JAW WRENCHES"
GEDORE 7MMDEND SKT WRENCH 25 PK 7
BAHCO 111M-21 COMBINATION WRENCH 21MM
BRITOOL EXPERT COMBI WRENCH 18 MM