467 - Ratchet combination wrenches in inches
Opening | 3/8 |
---|---|
Length | 158 mm |
Logistic Weight | 105 g |
---|---|
Packaged dimensions (D x W x H) | 158x21x8 mm |
Package weight | 51 g |
Opening | 3/8 |
Length | 158 mm |
Weight | 50 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days