STAHLWILLE 40482020 5/16 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40482020
Rubix:4526883
EAN:4018754020119



Documents
Product details : STAHLWILLE 40482020 5/16 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x18x116 mm |
|---|---|
| Logistic Weight | 20 g |
| Opening | 5/16 |
| Length | 115 mm |
| Type | combination wrench |
| Finishing | chromed |
| Diameter | 12.4 mm |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- Usually arrives within 14 working days
